Overalls with Bib and Braces, Fristads® PR54-22, Design B, Dark Grey

Supplier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

842941640146 842941640148 842941640150 842941640152 842941640154 842941640156 84294164044 84294164046 84294164048 84294164050 84294164052 84294164054 84294164056 84294164058 84294164060 84294164062 842941730146 842941730148 842941730150 842941730152 842941730154 842941730156 84294173044 84294173046 84294173048 84294173050 84294173052 84294173054 84294173056 84294173058 84294173060 84294173062 842941940146 842941940148 842941940152 842941940154 842941940156 84294194044 84294194046 84294194048 84294194050 84294194052 84294194054 84294194056 84294194058 84294194060 84294194062 842941941146 842941941148 842941941150 842941941154 842941941156 84294194144 84294194146 84294194148 84294194150 84294194152 84294194154 84294194156 84294194158 84294194160 84294194162 842941131146 842941131148 842941131150 842941131152 842941131154 842941131156 84294113144 84294113146 84294113148 84294113150 84294113152 84294113154 84294113156 84294113158 84294113160 84294113162 842941210146 842941210148 842941210150 842941210152 842941210154 842941210156 84294121044 84294121046 84294121048 84294121050 84294121052 84294121054 84294121056 84294121058 84294121060 84294121062 842941231146 842941231148 842941231150 842941231152 842941231154 842941231156 84294123144 84294123146 84294123148 84294123150 84294123152 84294123154 84294123156 84294123158 84294123160 84294123162 842941331146 842941331148 842941331150 842941331152 842941331154 842941331156 84294133144 84294133146 84294133148 84294133150 84294133152 84294133154 84294133156 84294133158 84294133160 84294133162 842941440146 842941440148 842941440150 842941440152 842941440154 842941440156 84294144044 84294144046 84294144048 84294144050 84294144052 84294144054 84294144056 84294144058 84294144060 84294144062 842941520146 842941520148 842941520150 842941520152 842941520154 842941520156 84294152044 84294152046 84294152048 84294152050 84294152052 84294152054 84294152056 84294152058 84294152060 84294152062 842941530146 842941530148 842941530150 842941530152 842941530154 842941530156 84294153044 84294153046 84294153048 84294153050 84294153052 84294153054 84294153056 84294153058 84294153060 84294153062 842941539146 842941539148 842941539150 842941539152 842941539154 842941539156 84294153944 84294153946 84294153948 84294153950 84294153952 84294153954 84294153956 84294153958 84294153960 84294153962
113-4853EA 0 GBP
113-4853 113-4854 113-4855 113-4856 113-4857 113-4858 113-02295 113-02296 113-02297 113-02298 113-02299 113-02300 113-02301 113-02302 113-02303 113-02304 113-4859 113-4860 113-4861 113-4862 113-4863 113-4864 113-02305 113-02306 113-02307 113-02308 113-02309 113-02310 113-02311 113-02312 113-02313 113-02314 113-4901 113-4902 113-4904 113-4905 113-4906 113-02375 113-02376 113-02377 113-02378 113-02379 113-02380 113-02381 113-02382 113-02383 113-02384 113-4871 113-4872 113-4873 113-4875 113-4876 113-02325 113-02326 113-02327 113-02328 113-02329 113-02330 113-02331 113-02332 113-02333 113-02334 113-4877 113-4878 113-4879 113-4880 113-4881 113-4882 113-02335 113-02336 113-02337 113-02338 113-02339 113-02340 113-02341 113-02342 113-02343 113-02344 113-4865 113-4866 113-4867 113-4868 113-4869 113-4870 113-02315 113-02316 113-02317 113-02318 113-02319 113-02320 113-02321 113-02322 113-02323 113-02324 113-4883 113-4884 113-4885 113-4886 113-4887 113-4888 113-02345 113-02346 113-02347 113-02348 113-02349 113-02350 113-02351 113-02352 113-02353 113-02354 113-4889 113-4890 113-4891 113-4892 113-4893 113-4894 113-02355 113-02356 113-02357 113-02358 113-02359 113-02360 113-02361 113-02362 113-02363 113-02364 113-4895 113-4896 113-4897 113-4898 113-4899 113-4900 113-02365 113-02366 113-02367 113-02368 113-02369 113-02370 113-02371 113-02372 113-02373 113-02374 113-4835 113-4836 113-4837 113-4838 113-4839 113-4840 113-02265 113-02266 113-02267 113-02268 113-02269 113-02270 113-02271 113-02272 113-02273 113-02274 113-4847 113-4848 113-4849 113-4850 113-4851 113-4852 113-02285 113-02286 113-02287 113-02288 113-02289 113-02290 113-02291 113-02292 113-02293 113-02294 113-4841 113-4842 113-4843 113-4844 113-4845 113-4846 113-02275 113-02276 113-02277 113-02278 113-02279 113-02280 113-02281 113-02282 113-02283 113-02284
Overalls with Bib and Braces, Fristads® PR54-22, Design B, Dark Grey
Workwear
Overalls made from 65% polyester and 35% cotton, with soft nap on reverse side.

  • Fly with zip
  • Two chest pockets, one with flap
  • Two front pockets, two back pockets
  • Leg pocket with flap, mobile phone pocket, pen pocket, folding-ruler pocket
  • Adjustable waist, side openings

Choice of many different accent colours.

Weight: 260 g/m²

Basic colour: Dark Grey
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR