Multi-channel peristatic pumps

Supplier: WATSON MARLOW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

023.1101.000 023.1201.000 023.1301.000 023.1401.000 020.5708.00U 020.5704.00U 020.5716.00U 020.5732.00U 020.3716.00U
224-0712EA 0 GBP
224-0712 224-0713 224-0714 224-0715 181-2202 181-2201 181-2203 181-2204 224-0789
Multi-channel peristatic pumps
Pumps Peristaltic Pumps
Series 200, 205S/CA and 205U/CA ideal for scientific applications whenever high accuracy at low flow rates is required. Two pumps are available, the manual (205S/CA) and the manual/auto control (205U/CA). Both are fitted with tachometer-controlled servo-quality DC motors for precise speed control. Pump heads with 4 to 32 channels may be fitted to both pumps.

  • 24 hour duty rated, contamination free pumping
  • Eight driven rollers on planetary gear for ultra low pulsation
  • Change cassettes without stopping the pump or disturbing other channels
  • Virtually maintenance free: no expensive seals or valves

205S/CA
Manual controls for power, speed, direction, priming and stand-by
Flow rates up to 22 ml/min per channel

205U/CA
Programmable auto-control up to 60 V or 32 mA
Flow rates up to 22 ml/min per channel
Remote zero volt or TTL switching for all pump functions

CA pump heads:
For use with pump drive units 205S and 205U. The 205CA pump head with its special cassettes and spring-loaded tubing guide is factory-set for standard applications. The lockable occlusion adjustment enables settings to be optimised and changed according to requirements. These settings are retained after the tubing has been changed.

Choice of 4, 8, 12 or 16 channels
Cassette can be changed without stopping the pump and without interfering with other channels
Quick and easy to assemble
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR