Moisture Extraction Ovens

Supplier: GENLAB
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

ME/500/TDIG ME/500/TDIG/SS
GENLME/500/TDIGEA 5790 GBP
GENLME/500/TDIG GENLME/500/TDIG/SS
Moisture Extraction Ovens
Ovens Standard Ovens
The Genlab range of moisture extraction ovens are specifically designed to provide rapid drying and removal of excess moisture. Increased air circulation around the chamber and larger extraction vents offer superior drying times. It features our latest touch screen control system which offer intuitive control and excellent accuracies designed for stable drying conditions.

  • High speed air circulation
  • Stainless steel chamber
  • Temperature range: 40 to 250 °C
  • Eight stage profile control and Count down timer
  • Manual or automatic overheat reset
  • Excellent stability <0,8 °C
  • Low chamber uniformity and Energy efficient with integral energy meter
  • Audible warnings, explosion relief panels and drip trays
  • Access ports (25, 50, 75 or 100 mm)

The ovens are specifically designed for the rapid extraction of moisture and are fitted with a 75 mm diameter outlet vent, suitable for connection to most external extraction systems. The exterior is constructed from mild steel coated in aluminium (CLAD), with a stainless steel chamber available as an option. It is also fitted with fixed shelf runners and removable chrome plated wire grid shelves.

Heated by Incoloy sheathed elements positioned around the fan. Upto 5 to 9 shelves can be used.

The control system comprises of a bespoke touch screen interface that offers both accurate temperature control and an integral overheat system by using 2 individual PT100 sensors. Advanced features can be turned on and off to suit bespoke heating applications and tailored to customer preference. Oven trending is displayed for up to 48 hours and sterlisation sequences can be started from a single button press.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR