Bags, zip seal, ultra resistant, Microsnap

Supplier: Flexico
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Microsnap
129-2466EA 239 GBP
129-2466 129-2465 129-2464 129-2467
Bags, zip seal, ultra resistant, Microsnap
Bags Sample Bags
Clear PE bags, thickness 90 µm, food contact.

  • Resistant for heavy or sharp products
  • High transparency and gloss
  • Suitable for food contact
  • Resealable, reusable, 100% recyclable

Made of polyethylene (LDPE + LLDPE). Zip seal designed for easy opening and high speed packing.

Certifications: Suitable for food contact. Certificate available on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR