All weather outdoor jackets, Hi-Vis Lite 3-in-1, S162

Supplier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

S162YNRL S162YNRM S162YNRS S162YNRXL S162YNRXXXL S162YNRXXL
PRTWS162YNRLEA 91.1 GBP
PRTWS162YNRL PRTWS162YNRM PRTWS162YNRS PRTWS162YNRXL PRTWS162YNRXXXL PRTWS162YNRXXL
All weather outdoor jackets, Hi-Vis Lite 3-in-1, S162
Workwear
This 3-in-1 addition to the Hi-Vis 150D Oxford range is excellent value for money and provides a combination of supreme versatility with innovative design. Complete with multi-layered practical pockets, full front zip closure, concealed hood and a detachable stand-alone internal fleece jacket.

  • Waterproof with taped seams preventing water penetration
  • Detachable inner jacket for added versatility in all weather conditions
  • Reflective tape for increased visibility
  • Nine pockets for ample storage
  • Storm flap front to protect against the elements
  • Stud adjustable
More Product Information
Order Now

SPECIFICATIONS

Model S162
Environmentally Preferable
Garment application Outdoor
Risk area Rain (waterproof)
Gender Unisex
Sleeve or leg length Long
Closure type Zip closure
Fabric 100% polyester
Weight 280 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR