Work trousers, long, uvex perfect

Supplier: UVEX
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

8924305 8924306 8924307 8924308 8924309 8924311 8924312 8924313 8924314 8924315
UVEX8924305EA 0 GBP
UVEX8924305 UVEX8924306 UVEX8924307 UVEX8924308 UVEX8924309 UVEX8924311 UVEX8924312 UVEX8924313 UVEX8924314 UVEX8924315
Work trousers, long, uvex perfect
Workwear
Work trousers made of 65% polyester, 35% cotton, with sporty lines and ergonomically placed stretch inserts.

  • Waistband with concealed button
  • Opening with plastic zip
  • Attached reinforced slip pockets
  • Two back pockets (right with flap and metal press stud), thigh pocket with flap (left), double ruler pocket (right)
  • Five belt loops

Stretch zone on the outside of the knee for more freedom of movement.

Weight: 250 g/m²

Certifications: Free of dangerous or potentially harmful substances in accordance with OEKO-TEX® Standard 100.

Caution: Wash at 60 °C; do not bleach; tumble-dry at low temperature, iron at medium temperature, dry clean with perchloroethylene.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR