Dry Ice Maker

Supplier: DAY IMPEX
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

300001
DAYI300001EA 1670 GBP
DAYI300001
Dry Ice Maker
Dry Ice Makers
This portable dry ice maker produces a block of approx. 1 kg dry ice in less than 2 minutes.

  • Compact and lightweight
  • Requires no electric power
  • Safe and simple to use: Just connect the unit to a cylinder of CO₂, and turn on the tap
  • Yield from 34 kg cylinder: 5 - 6 blocks

A 34 kg cylinder at room temperature will contain approximately 30 kg of useable liquid CO₂, the balance is vapour, which does not convert to solid dry ice. Yield can be appreciably increased at lower ambient temperatures, i.e. @ 5 °C approx. 1/3 more blocks may be produced.

The portable dry ice maker works on the principle of adiabatic expansion (the Joule-Thompson effect). The liquid CO₂ in the cylinder is at a pressure greater than 60 kg/cm₂, so when it is released into the unit, which is at atmospheric pressure, the liquid CO₂ vaporises and expands. Dimensions of box is 160×160×225 mm and weighs approximately 1 kg.

Caution: Gaseous CO₂ vapours can cause suffocation, so use the unit only in well ventilated areas. Handle dry-ice with gloves because it is a very cold –80 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR