HPLC/UHPLC columns, Kromasil® Eternity and Eternity XT

Supplier: HICHROM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

E05CLNGC E05CLNSK X05CLA25 X05CLR25 X05CMR25
HISME05CLNGCEA 303 GBP
HISME05CLNGC HISME05CLNSK HISMX05CLA25 HISMX05CLR25 HISMX05CMR25
HPLC/UHPLC columns, Kromasil® Eternity and Eternity XT
Chromatography Columns
Kromasil® Eternity and Eternity XT can be used in a wider pH window than regular silica-based HPLC materials, giving more flexibility than ever when running analytical applications or optimizing for large-scale applications.

  • Proprietary organic/inorganic layer
  • pH stable from 1 to 12 (C18) or 2 to 12 (PhenylHexyl)
  • Kromasil® Eternity available in 2,5 and 5 mm particle sizes
  • Kromasil® EternityXT available in 1,8; 2,5; 5 and 10 mm particle sizes; 1,8 mm suitable for UHPLC instrumentation
  • Robust and reproducible

For regular silica-based stationary phases,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR