Laboratory coats, G178

Supplier: Alexandra
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

G178HB-132 G178RO-100 G178RO-104 G178RO-108 G178RO-112 G178RO-116 G178RO-124 G178RO-132 G178RO-88 G178RO-92 G178RO-96 G178WH-100 G178WH-104 G178WH-108 G178WH-112 G178WH-116 G178WH-124 G178WH-132 G178WH-140 G178WH-80 G178WH-84 G178WH-88 G178WH-92 G178WH-96
ALXAG178HB-132EA 62.8 GBP
ALXAG178HB-132 ALXAG178RO-100 ALXAG178RO-104 ALXAG178RO-108 ALXAG178RO-112 ALXAG178RO-116 ALXAG178RO-124 ALXAG178RO-132 ALXAG178RO-88 ALXAG178RO-92 ALXAG178RO-96 ALXAG178WH-100 ALXAG178WH-104 ALXAG178WH-108 ALXAG178WH-112 ALXAG178WH-116 ALXAG178WH-124 ALXAG178WH-132 ALXAG178WH-140 ALXAG178WH-80 ALXAG178WH-84 ALXAG178WH-88 ALXAG178WH-92 ALXAG178WH-96
Laboratory coats, G178
Workwear
These unisex lab coats are made from 67% polyester and 33% cotton.

  • Press-stud closure
  • Stretch cuffs for comfort
  • Three pockets (two hip pockets, one chest pocket)
  • Machine washable and industrially launderable

This coat is commonly worn by professions in the medical and healthcare industry, such as doctors, but it is also suitable for use in laboratories.

Weight: 245 g/m²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR