Grey shelf trolleys

Supplier: GPC Industries Ltd
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

GI541L GI536L
GPCIGI541LEA 500 GBP
GPCIGI541L GPCIGI536L
Grey shelf trolleys
Trolleys
These easy to manoeuvre units are made of non conductive material which is resistant to most substances and it is ideal for use in offices, schools, workshops, maintenance departments, storerooms etc.

  • Super strong polyethylene moulded trolleys
  • Will not rust, dent or chip - easy to clean
  • Mobile on 4×100 mm swivel castors, two braked
  • Load capacity: 120 kg

Delivery information: Supplied knock down with a mallet for easy assembly.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR