Life jacket, automatic, with harness, Besto 300N

Supplier: IBS Stock Items
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

300NBLACK 300NRED
118-0496EA 0 GBP
118-0496 118-0497
Life jacket, automatic, with harness, Besto 300N
First Aid Supplies Life Jackets
Besto 300N is a compact automatic life jacket with a stainless steel closure and integrated harness. It is designed for use in open water and in all weather conditions. The jacket can also be used when wearing heavy protective waterproof clothes.

  • Suitable for adults (50+ kg)
  • Good body fit and freedom of movement due to the soft outer cover and special neck shape
  • Special collar design for comfortable neck fit and good neck/head support when the vest is inflated
  • Lifeline can be attached to harness
  • With crotch strap for extra safety

Buoyancy: 300 N

Certifications: EN 399, ISO 12402-2.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR