Examination gloves, nitrile, Safeskin® Nitrile-XTRA®

Supplier: BUNZL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

SG50601 SG50602
BUNZSG50601EA 0 GBP
BUNZSG50601 BUNZSG50602
Examination gloves, nitrile, Safeskin® Nitrile-XTRA®
Gloves
These disposable gloves provide protection in high-risk situations involving exposure to blood-borne pathogens or infectious fluids.

  • Textured fingertips for an enhanced wet or dry grip
  • Powder-free: Minimise the potential for skin irritation
  • Longer length for additional protection
  • Non hypoallergenic and latex-free: Reduced potential for glove-associated Type I allergic reactions to natural rubber latex proteins
Order Now

SPECIFICATIONS

Ambidextrous / hand-specific Ambidextrous
Environmentally Preferable
Disposable / reusable Disposable
Latex / latex-free Latex-free
Powdered / powder-free Powder-free
Finish Textured fingertips
Cuff style Beaded
Cuff thickness 0,06 mm
Finger thickness 0,12 mm
Palm thickness 0,08 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR