Large capacity ovens, Swallow™

Supplier: LTE SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

LO/SWL/20/1 LO/SWL/42/1 LO/SWL/50/1
LTEALO/SWL/20/1EA 8870 GBP
LTEALO/SWL/20/1 LTEALO/SWL/42/1 LTEALO/SWL/50/1
Large capacity ovens, Swallow™
Ovens Standard Ovens
Order Now

SPECIFICATIONS

Model Swallow™ 480 Swallow™ 750 Swallow™ 1000
Environmentally Preferable
Temperature fluctuation (time) ±0,2 °C ±0,2 °C ±0,2 °C
Temperature range 40…250 °C 40…250 °C 40…250 °C
Temperature variation (spatial) ±4,0 °C ±5,0 °C ±6,0 °C
Capacity 480 L 750 L 1000 L
Convection type Forced convection Forced convection Forced convection
Shelves supplied (max.) 3 (19) 3 (19) 3 (23)
Max. load per shelf ~15-20 kg ~15-20 kg ~15-20 kg
Int. W×D×H 720×670×1000 mm 1120×670×1000 mm 1120×700×1275 mm
Ext. W×D×H 870×865×1270 mm 1270×865×1270 mm 1270×1025×1655 mm
Nominal power consumption 4000 W 6400 W 8000 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR