Ready-to-use microbiology media, bottled
Supplier: E AND O LABORATORIES
Ratings:
(No Reviews)
Total Ratings: 0
Avg. Ratings: 0.0 out of 5
BM1940-A125-50
BM5080-Y300250
BM1489-Y300250
BM0900-A125100
BM0870-A125100
BM0342-A500500
BM0342-A125100
BM0342-Y300250
BM0342-A500450
BM1487A125100
BM0345-A500500
BM0900-P175-75
BM0890-R500
EOLABM1940-A125-50EA
0
GBP
EOLABM1940-A125-50
EOLABM5080-Y300250
EOLABM1489-Y300250
EOLABM0900-A125100
EOLABM0870-A125100
EOLABM0342-A500500
EOLABM0342-A125100
EOLABM0342-Y300250
EOLABM0342-A500450
EOLABM1487A125100
EOLABM0345-A500500
EOLABM0900-P175-75
EOLABM0890-R500
Ready-to-use microbiology media, bottled
Media for Microbiology
Prepared Media for Microbiology
Manufactured in class 10 000 cleanrooms and quality controlled in compliance with ISO11133-1:20000 and ISO 11133-2:2003 in a UKAS accredited test lab (ISO 17025).
- Infusion bottles, Sirop bottles, jars and tubes
- Colour coded lavels and caps differentiate media at a glance
- Flip tear off seal. Stopper injection, screw caps with or without septum
- Volumes from 1 ml to 1000 ml; bag volumes: 3 litre and 5 litre
- Comprehensive product range designed to meet individual customer requirements
Ordering information: Please contact your local Avantor representative if you can not see the product you are looking for here.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...