Filtered UV lamps, UVI Light

Supplier: Uvitec
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

UVI Light
UVLTLF206LMEA 0 GBP
UVLTLF206LM UVLTLF104S UVLTLF106S UVLTLF204LS UVLTLF215M UVLTLF106L UVLTLF215L
Filtered UV lamps, UVI Light
Lights UV Lights, Lamps and Bulbs
These ultraviolet lamps include low power handheld models to high intensity units. There are filtered lamps (three wavelengths) for use in fluorescent techniques and unfiltered lamps in both long and short (germicidal) wavelengths. The user friendly shape permits lamps to be held easily with gloved hands. These highly efficient, well designed lamps are produced in three wavelengths (254, 312 and 365 nm) and dual wavelength combinations.

  • Short wavelength (254 nm) models for fluorescence techniques, fluorochemistry, mineralogy, photopolymerisation, mutation studies and toxicology
  • Mid wavelength (312 nm) models for electrophoresis gel viewing
  • Long wavelength (365 nm) models for TLC plate viewing, fluorochemistry, food inspection, quality control, titration, pesticide analysis and mineralogy
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR