High Power LED ring light (HPRL), Segmentable (D)

Supplier: ZEISS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

4170409300000
ZEIS4170409300000EA 0 GBP
ZEIS4170409300000
High Power LED ring light (HPRL), Segmentable (D)
Lights LED Lights, Lamps and Bulbs
This product is designed for lighting tasks in the field of stereo microscopy for industrial and developed and intended for laboratory use. A lens focuses the light at the desired working distance.

  • 8 high power LEDs with ring optics, optics mountable for close or long range
  • Color temperature approx. 5800 K, lifespan approx. 25000 h (lumen maintenance 70%)
  • Ergonomic operation on the housing: No separate controller required
  • Rotary encoder 1 for setting segment modes, rotation in 45° steps and autorotation
  • Rotary encoder 2 for dimming, saving and recalling a
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR