Serological pipettes, polystyrene, sterile, WHEATON®

Supplier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

56800-10110 56800-1110 56800-25210 56800-50510
WHEA56800-10110EA 176 GBP
WHEA56800-10110 WHEA56800-1110 WHEA56800-25210 WHEA56800-50510
Serological pipettes, polystyrene, sterile, WHEATON®
Pipettes Serological Pipettes
WHEATON® serological pipettes provide the performance required to succeed at every stage of cell culture and general life science research.

  • Manufactured from polystyrene compliant with USP Class VI
  • Range 1 to 50 ml, ideal for cell culture and general laboratory applications
  • Calibrated to deliver (TD) to ±2%
  • Plugged and supplied sterile by gamma irradiation
  • Non-cytotoxic and certified non-pyrogenic to <0,5 EU/ml

Clear easy to read bi-directional graduations give the choice between ascending and descending scale, with negative graduations for extraMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR