WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm

Supplier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

419327
WHEA419327EA 299 GBP
WHEA419327
WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm
Funnels Filtration Funnels Filtration Apparatus Glass
The filtration assembly with fritted glass support is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON® 33 low extractable borosilicate glass
  • Recommended for filtering viscous or proteinaceous solutions
  • or to produce ultraclean filtrate

Flasks have a #2 hose connection for ¹/₄" (6 mm) I.D. tubing. Flasks are not included.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

Delivery information: Includes a 3More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR