WHEATON® Filtration Assembly with Fritted Glass Support and No. 5 Stopper Connections, 25 mm

Supplier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

419325
WHEA419325EA 262 GBP
WHEA419325
WHEATON® Filtration Assembly with Fritted Glass Support and No. 5 Stopper Connections, 25 mm
Funnels Filtration Funnels Filtration Apparatus Glass
The filtration assembly with fritted glass support is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON® 33 low extractable borosilicate glass
  • Recommended for general filtration

Flasks have a #2 hose connection for ¹/₄" (6 mm) I.D. tubing. Flasks are not included.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

Delivery information: Includes a coarse porosity (40 to 60 µm) fritted glass support base, 15More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR