VWR®, Cryovials

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

VWRI210-000001EA 324 GBP
VWRI210-000001 VWRI210-000002 VWRI210-000003 VWRI210-000004 VWRI210-000005 VWRI210-000006 VWRI210-000007 VWRI210-000008 VWRI210-000009 VWRI210-000010 VWRI210-000011 VWRI210-000012 VWRI210-000013 VWRI210-000014 VWRI210-000015 VWRI210-000016 VWRI210-000017 VWRI210-000018 VWRI210-000019 VWRI210-000020 VWRI210-000021 VWRI210-000026 VWRI210-000027 VWRI210-000028 VWRI210-000029 VWRI210-000030
VWR®, Cryovials
Vials
Designed for freezing samples in all cryopreservation applications, these vials feature an internal thread with washer, or an external thread.

  • Manufactured from polypropylene to withstand temperatures down to –196 °C
  • Manufactured in cleanroom environment (Class 10,000)
  • Free of RNase, DNase and pyrogens
  • White graduations, write on area on vial for easy marking
  • Internal vials have a washer for a secure seal
  • 2D coded vial available in 2 ml self-standing
  • Vials may be colour coded with inserts
  • Sterile (gamma irradiated)
  • Cap material: HDPE

Self standing/More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR