DECON-QUAT® 200V Quaternary Ammonium Solution, Veltek Associates

Supplier: VELTEK ASSOCIATES
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

DQ200V-1G-01-E DQ200V-5G-01-E
VELTDQ200V-1G-01-EEA 343 GBP
VELTDQ200V-1G-01-E VELTDQ200V-5G-01-E
DECON-QUAT® 200V Quaternary Ammonium Solution, Veltek Associates
Cleaning Agents Disinfectants
Dec-Quat 200V is a neutral pH quaternary ammonium solution It is phosphate free, non-sterile and an EPA registered disinfectant, virucide, sanitiser, germicidal detergent, deodorant and fungicide designed specifically for the life science and research and development industries.

  • Clear, Colourless to Straw-Coloured Liquid
  • 1,01 Specific Gravity
  • 6,0 to 8,0 pH at 1%
  • Moderate Foaming
  • Excellent Solubility
  • Excellent Rinsing
  • >100 Viscosity 13,6 mm 2/s
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR