Ceramic Magnetic Hotplate Stirrers, AREC 10 Digital

Supplier: VELP SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SC20500691 F20500691 SA20500691 SB20500691
VELPSC20500691EA 1160 GBP
VELPSC20500691 VELPF20500691 VELPSA20500691 VELPSB20500691
Ceramic Magnetic Hotplate Stirrers, AREC 10 Digital
Stirrers Magnetic Hotplate Stirrers
Powerful digital hotplate stirrers that features a highly resistant 26 cm (10") square ceramic plate, ideal for laboratories requiring a spacious working surface. The AREC 10 Digital offers advanced stirring and heating performance, ensures precise temperature control, maximum reliability, improved safety features and ease of use. The unit has an aluminium body and technopolymer housing.

  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550 °C
  • Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF
More Product Information
New Product
Order Now

SPECIFICATIONS

Model AREC 10 Digital
Plate material Ceramic
Environmentally Preferable
Plate dimensions 260×260 mm
Max. stirring capacity H₂O 25 L
Speed range 100 - 1500 rpm
W×D×H 280×420×100 mm
Control type Analogue speed control and heating control
Temperature range Ambient...550 °C
Temperature setting accuracy 1 °C
Power consumption 1530 W
Weight 5,6 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR