DK Series Digestion Units

Supplier: VELP SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

S30100400 S30100440 S30100450 S30100420 F30100440 S30100430 F30100400 S30100410
VELPS30100400EA 3990 GBP
VELPS30100400 VELPS30100440 VELPS30100450 VELPS30100420 VELPF30100440 VELPS30100430 VELPF30100400 VELPS30100410
DK Series Digestion Units
Digestion Systems Mineralisation Workstations
DK digesters are traditional digesters, consisting of an aluminium heating block that offers excellent thermal homogeneity, heating up to 450 °C, providing accuracy and minimum energy consumption. DK Series Digesters are suitable for Kjeldahl digestion applications and selected models can be combined with accessories to perform COD and metal determination applications.

  • High thermal homogeneity heating up to 450 °C
  • Temperature selection in increments of 1 °C with precision of ±0,2 °C
  • Heating block temperature stability of ±0,5 °C
  • Space saving design to
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR