Cooled incubators, FOC connect

Supplier: VELP SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F10400544 F10300540 F10300542 F10400541 F10400543
VELPF10400544EA 4730 GBP
VELPF10400544 VELPF10300540 VELPF10300542 VELPF10400541 VELPF10400543
Cooled incubators, FOC connect
Incubators Cooled Incubators
These cooled incubators have a refrigerated thermostat with 120 and 200 L capacity that ensures excellent connectivity, high performance in temperature control thanks to the innovative auto tuning.

  • Auto tuning thermoregulation system ensures optimum thermal homogeneity and stability (±0,5 °C)
  • Selectable incubation temperature and working range from 3 to 50 °C
  • Uniform temperature thanks to ventilation technology and low operating costs
  • Constant monitoring according to GLP
  • Data logging and insights on the instrument are available to enhance productivity and
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR