Bossheads, globular

Supplier: USBECK Laborgeräte
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2360 2362 2363
USBE2360EA 15.2 GBP
USBE2360 USBE2362 USBE2363
Bossheads, globular
Clamps Bossheads
Bossheads made of zinc die-cast, either natural, powder coated or nickel plated.

  • 35 mm Ø
  • For rods up to 13 mm Ø
  • Nickel plated hinged screws

Weight: 100 g
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR