Chromatography tubing, PFA, Upchurch Scientific®

Supplier: UPCHURCH SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1500 1507L 1509L 1512L 1514L 1622L 1632L 1641L 1642L 1642XL 1645L 1645XL 1902L 1907L 1912L 1921L 1933
UPCH1500EA 53.6 GBP
UPCH1500 UPCH1507L 554-2957 UPCH1512L 554-2958 UPCH1622L UPCH1632L 554-2990 UPCH1642L UPCH1642XL UPCH1645L UPCH1645XL UPCH1902L UPCH1907L UPCH1912L UPCH1921L UPCH1933
Chromatography tubing, PFA, Upchurch Scientific®
Tubing Chromatography Tubing
PFA tubing, standard.

  • Recommended operating temperature is up to 80 °C
  • Refractive index is 1,340
  • Offers higher purity and enhanced translucence when compared with other fluoropolymer tubing's

PFA tubing offers excellent chemical resistance similar to FEP and PTFE, while offering several other advantages: lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity. This tubing is also virtually transparent for viewing fluid movement. Tolerance ext/int. Ø for ¹/₁₆" ext. Ø PFA tubing is ±0,001",More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR