Crystallising Dishes, without Spout

Supplier: TECHNICAL QUARTZ SOLUTIONS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

75170 75171 75172 75173 75174 75175
TSLA75170EA 36.7 GBP
TSLA75170 TSLA75171 TSLA75172 TSLA75173 TSLA75174 TSLA75175
Crystallising Dishes, without Spout
Trays/Dishes/Pots Crystallising Dishes
Temperature-resistant crystallising dishes made from transparent quartz glass.

  • Excellent chemical resistance
  • High resistance against thermal shock
  • Made for tasks up to 1050 °C
  • High purity

The TQS quartz glass crystallising dishes are made for tasks up to 1050 °C (maximum limit 1280 °C). High chemical resistance and purity characterise these products. Quartz glass products have a long life for frequent use with temperatures up to 1050 °C, but the durability is dependent upon use and applications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR