Sink with drainer and undershelf

Supplier: TEKNOMEK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SKDS-15X60L2 SKDS-15X65L SKDS-18X65L2
TEKMSKDS-15X60L2EA 1210 GBP
TEKMSKDS-15X60L2 TEKMSKDS-15X65L TEKMSKDS-18X65L2
Sink with drainer and undershelf
Furniture Casework
This stainless-steel sink with under shelf is available with left hand, right hand, or double drainer, to ensure that the product fits your requirement.

  • 304 grade stainless steel bowl with 430 stainless steel frame and shelf
  • Brushed dull polish finish
  • Crevice free, easily cleaned surfaces
  • Complete with waste, plug, chain, and overflow
  • Inset rear legs: 100 mm
  • Floor clearance: 237 mm
  • Upstand: 50 mm
  • 28 mm diameter taps holes with 180 mm centres

It comes in an easy to assemble, flat pack format. Its fully welded 304 grade stainless steel bowl and 430More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR