Stainless Steel Solid Modular Shelving Unit

Supplier: TEKNOMEK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SHSH-MSSO15X40 SHSH-MSSO80X40 SHSH-MSSO10X40 SHSH-MSSO25X60
TEKMSHSH-MSSO15X40EA 761 GBP
TEKMSHSH-MSSO15X40 TEKMSHSH-MSSO80X40 TEKMSHSH-MSSO10X40 TEKMSHSH-MSSO25X60
Stainless Steel Solid Modular Shelving Unit
Furniture Shelves
Our stainless steel modular shelving units with solid shelves are super hygienic, ingress-free and designed from 304 grade stainless steel.

  • 600 kg payload per unit
  • Adjustable feet on static versions
  • Units over 1500 mm feature 3 uprights (1 in the centre)

Support points every 50 mm make the shelving positions very flexible. You can even build a corner unit using hooks (2 per shelf), without any uprights needed.

Each shelving unit is supplied with four shelves but each unit can hold up to 12 shelves, ensuring that you will find a unit suitable forMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR