Table/workbench with 2 shelves, static or mobile, and optional upstand

Supplier: TEKNOMEK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

RMTSSU0600X600 RMTSSU0900600S RMTSSU1200X600 RMTSSU1200X750 RMTSSU1500X600 RMTSSU1500X750 RMTSSU1500X900 RMTSSU1800X600 RMTSSU1800X750 RMTSSU1800900S RMTSSUB0600600 RMTSSUB0900X60 RMTSSUB1200X60 RMTSSUB1200X75 RMTSSUB1500600 RMTSSUB1500750 RMTSSUB1500900 RMTSSUB1800600 RMTSSUB1800750 RMTSSUB1800900 RTSSU0600X600 RTSSU0900X600 RTSSU1200X600 RTSSU1200X750 RTSSU1500X600 RTSSU1500X750 RTSSU1500X900 RTSSU1800X6004 RTSSU1800X7504 RTSSU1800X9004 RTSSUB0600X600 RTSSUB0900X600 RTSSUB1200X600 RTSSUB1200X750 RTSSUB1500X600 RTSSUB1500X750 RTSSUB1500X900 RTSSUB18006004 RTSSUB18007504 RTSSUB18009004
TEKMRMTSSU0600X600EA 945 GBP
TEKMRMTSSU0600X600 TEKMRMTSSU0900600S TEKMRMTSSU1200X600 TEKMRMTSSU1200X750 TEKMRMTSSU1500X600 TEKMRMTSSU1500X750 TEKMRMTSSU1500X900 TEKMRMTSSU1800X600 TEKMRMTSSU1800X750 TEKMRMTSSU1800900S TEKMRMTSSUB0600600 TEKMRMTSSUB0900X60 TEKMRMTSSUB1200X60 TEKMRMTSSUB1200X75 TEKMRMTSSUB1500600 TEKMRMTSSUB1500750 TEKMRMTSSUB1500900 TEKMRMTSSUB1800600 TEKMRMTSSUB1800750 TEKMRMTSSUB1800900 TEKMRTSSU0600X600 TEKMRTSSU0900X600 TEKMRTSSU1200X600 TEKMRTSSU1200X750 TEKMRTSSU1500X600 TEKMRTSSU1500X750 TEKMRTSSU1500X900 TEKMRTSSU1800X6004 TEKMRTSSU1800X7504 TEKMRTSSU1800X9004 TEKMRTSSUB0600X600 TEKMRTSSUB0900X600 TEKMRTSSUB1200X600 TEKMRTSSUB1200X750 TEKMRTSSUB1500X600 TEKMRTSSUB1500X750 TEKMRTSSUB1500X900 TEKMRTSSUB18006004 TEKMRTSSUB18007504 TEKMRTSSUB18009004
Table/workbench with 2 shelves, static or mobile, and optional upstand
Furniture Tables and Workbenches
Our fully welded stainless steel workbenches with two shelves are supplied ready to use. Features include solid under shelf, with option of upstand to stop items falling off the back, static or mobile.

  • 304-grade stainless steel
  • Supplied fully welded, no construction or assembly
  • Brushed dull polish finish
  • Two solid under shelves
  • Optional upstand to stop items falling off the back
  • Static or mobile - BZP or stainless steel

304 grade stainless steel, sturdy 40 mm box section frame, designed with hygiene in mind.

Load capacity: 225 kg (for models withMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR