Cleanroom Pedestal Waste Bag Holders

Supplier: TEKNOMEK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

HWBH-OFNLCR
TEKMHWBH-OFNLCREA 290 GBP
TEKMHWBH-OFNLCR
Cleanroom Pedestal Waste Bag Holders
Bins Waste Bins
Our cleanroom pedestal waste bag holders are manufactured from 304L-grade stainless steel. A plastic part free design and food grade edge trims ensure our products are easy to clean, supporting rigorous hygiene standards. A tough stainless steel clamping band securely holds the bag in place, reducing the risk of tearing or spilling waste.

  • Open or enclosed version available
  • Non-shedding clean room grade
  • Strong and sturdy design
  • Supplied ready to use
  • Foot operated lids available for easy operation
  • Etching option available
  • Ring H×Ø: 75×350 mm

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR