Hollow fiber filter modules, MicroKros®

Supplier: Spectrum Laboratories
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

C02-E500-10-N C02-M10U-06-N C02-P20U-10-N C02-E100-05-N C02-E030-05-S C02-E500-05-S C04-S050-05-S C04-S050-05-P C04-S050-05-N C04-S010-05-P C04-S010-05-S C02-S050-05-P C02-S500-05-S C02-S500-05-P C02-S500-05-N C02-S05U-05-S C02-S05U-05-P C02-S050-05-S C02-S050-05-N C02-S010-05-S C02-S010-05-P C02-S010-05-N C04-S500-05-P C02-S05U-05-N C02-P20U-10-S C06-S010-05-P C06-S050-05-N C06-S010-05-S C06-S010-05-N C06-S050-05-P C06-S500-05-N C06-S05U-05-P C06-S050-05-S C06-S500-05-S C06-S500-05-P C04-S500-05-S C02-E050-05-S C02-E010-05-S C02-E100-05-S C02-E070-10-S C02-E070-10-N C02-E070-05-S C02-E070-05-N C02-E100-10-S C02-E050-10-N C02-E300-05-N C02-E050-05-N C02-E030-10-S C02-E030-10-N C02-E030-05-N C02-E010-10-S C02-E050-10-S C02-E500-10-S C02-P20U-05-S C02-P20U-05-N C02-M20U-10-S C02-M20U-10-N C02-M20U-06-S C02-M20U-06-N C02-E100-10-N C02-E010-05-N C02-E500-05-N C02-E300-10-S C02-E300-10-N C02-E300-05-S C02-M10U-06-S C02-E010-10-N C02-E005-05-S C02-E005-05-N C02-E003-05-S C02-E003-05-N C04-S010-05-N C04-S500-05-N C04-S05U-05-P
SPECC02-E500-10-NEA 265 GBP
SPECC02-E500-10-N SPECC02-M10U-06-N SPECC02-P20U-10-N SPECC02-E100-05-N SPECC02-E030-05-S SPECC02-E500-05-S SPECC04-S050-05-S SPECC04-S050-05-P SPECC04-S050-05-N SPECC04-S010-05-P SPECC04-S010-05-S SPECC02-S050-05-P SPECC02-S500-05-S SPECC02-S500-05-P SPECC02-S500-05-N SPECC02-S05U-05-S SPECC02-S05U-05-P SPECC02-S050-05-S SPECC02-S050-05-N SPECC02-S010-05-S SPECC02-S010-05-P SPECC02-S010-05-N SPECC04-S500-05-P SPECC02-S05U-05-N SPECC02-P20U-10-S SPECC06-S010-05-P SPECC06-S050-05-N SPECC06-S010-05-S SPECC06-S010-05-N SPECC06-S050-05-P SPECC06-S500-05-N SPECC06-S05U-05-P SPECC06-S050-05-S SPECC06-S500-05-S SPECC06-S500-05-P SPECC04-S500-05-S SPECC02-E050-05-S SPECC02-E010-05-S SPECC02-E100-05-S SPECC02-E070-10-S SPECC02-E070-10-N SPECC02-E070-05-S SPECC02-E070-05-N SPECC02-E100-10-S SPECC02-E050-10-N SPECC02-E300-05-N SPECC02-E050-05-N SPECC02-E030-10-S SPECC02-E030-10-N SPECC02-E030-05-N SPECC02-E010-10-S SPECC02-E050-10-S SPECC02-E500-10-S SPECC02-P20U-05-S SPECC02-P20U-05-N SPECC02-M20U-10-S SPECC02-M20U-10-N SPECC02-M20U-06-S SPECC02-M20U-06-N SPECC02-E100-10-N SPECC02-E010-05-N SPECC02-E500-05-N SPECC02-E300-10-S SPECC02-E300-10-N SPECC02-E300-05-S SPECC02-M10U-06-S SPECC02-E010-10-N SPECC02-E005-05-S SPECC02-E005-05-N SPECC02-E003-05-S SPECC02-E003-05-N SPECC04-S010-05-N SPECC04-S500-05-N SPECC04-S05U-05-P
Hollow fiber filter modules, MicroKros®
Filters Tangential Flow Systems
Designed for gentle tangential flow filtration of small volumes ranging from 1 to 100 ml. MicroKros® modules are typically operated by a peristaltic pump, these devices also offer the unique advantage of manual operation for quick and convenient separations for small volumes.

  • 5 to 30 minute separations
  • Two modes: Pump operation and Manual operation
  • Gentle process for increased viability
  • 90 to 99% product purity and 85 to 95% product recovery

Delivery information: The syringe accessory kit includes 10 × 5 ml syringes, 15 × male Luer cap, 10 × male LuerMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR