Electric desk TED

Supplier: TRESTON
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TED818-41 TED809-49 TED811-41 TED811-49 TED815-41
SOVETED818-41EA 1620 GBP
SOVETED818-41 SOVETED809-49 SOVETED811-41 SOVETED811-49 SOVETED815-41
Electric desk TED
Furniture Tables and Workbenches
TED comes with quick, silent and wide height adjustment.

  • Wide height adjustment range 630 - 1270 mm (range 64 cm)
  • Four sizes: depth 800 mm and widths 900, 1100, 1500, 1800 mm
  • ESD model available
  • Desk load capacity 200 kg
  • Top is made of low pressure laminate or semi-conductive laminate (ESD)

This ergonomic sit-stand desk perfectly suits light-duty assembly work, packing applications, R&D and industrial offices. The desk can be customised with accessories which further enhance ergonomics, free desk space and provide order. The table withstands highMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR