QuatreX Four-Leg Electric Bench Frame

Supplier: TRESTON
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

QX18375-41
SOVEQX18375-41EA 1870 GBP
SOVEQX18375-41
QuatreX Four-Leg Electric Bench Frame
Furniture Tables and Workbenches
Treston QuatreX electrical workbench is designed to offer supreme stability of a traditional four-legged workbench with the added advantage of extremely fast height adjustment.

  • Light grey
  • Motor adjustable

Treston QuatreX workbench gives the option to select either steel or aluminum uprights.

Total max loading capacity for the bench is 300 kg, for upright profiles total max loading capacity is 150 kg.

Delivery information: Supplied with 10 years warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR