Sorvall LYNX 4000 and 6000 Superspeed Centrifuges with GreenCool Technology LYNX 4000 and 6000

Supplier: SORVALL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

75008580 75008581 75008591 75008592
SORV75008580EA 39590 GBP
SORV75008580 SORV75008581 SORV75008591 SORV75008592
Sorvall LYNX 4000 and 6000 Superspeed Centrifuges with GreenCool Technology LYNX 4000 and 6000
Centrifuges Floor-Standing Centrifuges

Thermo Scientific™ LYNX 4000 and 6000 Superspeed Centrifuges with GreenCool technology bring enhanced sustainability to research and bioprocessing laboratories. They are equipped with a natural refrigerant (CO₂) cooling system, reducing environmental impact without compromising performance. Their lighter weight and reduced noise levels help improve the laboratory environment.



  • Global Warming Potential (GWP) of 1, up to 13% lower energy consumption

  • Up to 4 L capacity and RCF up to 100,605 ×g
  • Auto-Lock rotor exchange, secure rotor exchange in less than 3
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR