High visibility poloshirt with arc protection, Elgin 527A

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

527AA2MR2FY2XL 527AA2MR2FY3XL 527AA2MR2FYL 527AA2MR2FYM 527AA2MR2FYS 527AA2MR2FYXL
SIOE527AA2MR2FY2XLEA 142 GBP
SIOE527AA2MR2FY2XL SIOE527AA2MR2FY3XL SIOE527AA2MR2FYL SIOE527AA2MR2FYM SIOE527AA2MR2FYS SIOE527AA2MR2FYXL
High visibility poloshirt with arc protection, Elgin 527A
Workwear
This lightweight soft shirt is made of 54,5% modacrylic, 44,5% cotton and 1% AST. It is flame retardant, anti-static, moisture-regulating and antibacterial.

  • Lay-flat collar
  • Closure with hidden buttons under flap
  • Long sleeves
  • Reflective FR strips (50 mm) on arms, chest, stomach and back

Weight: 220 g/m²

Certifications: IEC 61482-2 (class 1 - EBT 7,4 cal/cm²); EN ISO 11612 (A1 B1 C1 F1); EN ISO 14116 (Index 3/5H/40); EN ISO 20471 (Class 3); EN 1149-5; EN ISO 13688
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR