Film thickness gauge

Supplier: Industrial Physics
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SP1570
SIMESP1570EA 538 GBP
SIMESP1570
Film thickness gauge
Coating Testers
This high precision film and foil thickness gauge is specially developed for measuring replica tapes as Testex®.

  • Large clear display to read the measurement under all conditions
  • Values can be displayed in either microns or inches
  • Surface roughness characteristics of blast-cleaned steel substrates
  • Replica tape method for the determination of the surface profile

To minimise the influence of body or hand temperature, the gauge is mounted detached from the holder. Standard closing force is 1,5 N.

Certifications: ISO 8503-5

Delivery information: More Product Information
Order Now

SPECIFICATIONS

Model FTG2000
Measurement range 0 - 1000 µm
Environmentally Preferable
Accuracy ±5 µm
Batteries 1,5 V type SR44

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR