Wireless temperature and humidity data loggers, AiroSensor

Supplier: SenseAnywhere
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5


0630125977330 0630125977347 0630125977354 0630125977361 0630125977842 0630125977859
620-2402EA 347 GBP
620-2402 620-2404 620-2403 620-2405 SENA0630125977842 SENA0630125977859
Wireless temperature and humidity data loggers, AiroSensor
Data Loggers
AiroSensor is a new generation of wireless, ultra-low power data loggers that connect to the Cloud. It collects accurate temperature and humidity data at programmable pre-defined intervals and sends it to the central database in the Cloud. The data is kept in an online account and stored for five years. For stationary or transport use.

  • Compact and robust: Ultrasonically welded PC-ABS casing which is waterproof (IP 62) and measures just over 2×3×4 cm
  • Can be installed wirelessly in a fridge or freezer
  • RF frequency (ISM band) is 868 MHz
  • Hassle-free system
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR