Stacking containers, PP, LogiLine®

Supplier: SEMADENI
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8059 8051 8052 8057 8053 8049 8036 8042 8045 8037 8043 8050 8046 8040 8055 8039
SEMA8059EA 163 GBP
SEMA8059 SEMA8051 SEMA8052 SEMA8057 SEMA8053 SEMA8049 SEMA8036 SEMA8042 SEMA8045 SEMA8037 SEMA8043 SEMA8050 SEMA8046 SEMA8040 SEMA8055 SEMA8039
Stacking containers, PP, LogiLine®
Boxes Storage Boxes
Made of polypropylene. These storage containers feature a solid design and an almost indestructible material.

  • Exceptionally long-lasting
  • Durable allrounder for storage and transportation
  • Temperature resistant up to +80 °C (short term up to +100 °C)
  • Suitable for quiet transport on conveyors such as roller conveyors and ball tables

The closed LogiLine container is perfectly adapted for use as a heavy duty transport container or for storing various goods in manual handling.

The LogiLine container with flat bottom is especially well suited to smoothMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR