SymLine Lab Sinks with Drain and Mounting Sleeve

Supplier: S.C.A.T.
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

118020 118021 118024 118025
SCTV118020EA 617 GBP
SCTV118020 SCTV118021 SCTV118024 SCTV118025
SymLine Lab Sinks with Drain and Mounting Sleeve
Faucets and Sinks Sinks
For integration in fume cupboards or on worktops for easy disposal of liquid solvent waste in large quantities.

  • Made of dissipative PE-HD-EL
  • Base with integrated slope for complete emptying
  • Drain with removable sieve
  • Laterally mounted earthing cable (length 1,5 m)

Secure mounting in the worktop is ensured by the fastening sleeves.

Dimension: 401×300×190 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR