Safety canisters

Supplier: S.C.A.T.
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

107950 107951 107952 107955 107956 107957 107958 107959 108020 108056 107707 107933 107710 107731 108115 108175 108189 108227
590-0647EA 16.4 GBP
590-0647 590-0648 590-0649 590-0652 590-0653 590-0654 590-0655 590-0656 590-0710 590-0741 590-0574 SCTV107933 SCTV107710 554-1849 SCTV108115 SCTV108175 SCTV108189 SCTV108227
Safety canisters
Safety Cans
These canisters are made of high-quality PE-HD material with high chemical resistance for use in the laboratory for safe disposal of chromatographic solvents or other liquid laboratory waste for the highest level of work safety in the laboratory.

  • Made of very robust HDPE, which is very resistant to almost all solvents commonly used in the laboratory
  • Smallest canisters have a volume of only 5 L and are ideally suited for use on tables or smaller storage areas
  • Larger canisters are available with volumes of 10, 12, 20, 30 up to 60 L, which can be deposited
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR