Screw caps with tubing connectors for GL 45 DURAN® bottles, DURAN®

Supplier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

292632806 292642807 292652808 292662809
SCOT292632806EA 108 GBP
SCOT292632806 SCOT292642807 SCOT292652808 SCOT292662809
Screw caps with tubing connectors for GL 45 DURAN® bottles, DURAN®
Closures Bottle Closures
The reusable GL 45 caps allow DURAN® GL 45 lab bottles 100 ml or larger to be used be used for sampling, liquid feeding, or transfer.

  • GL 45 caps fit all DURAN® GL 45 laboratory bottles
  • Flexibility with connectors for internal drop tubes
  • Reliable leak-resistant sealing with fluoroelastomer O-Rings
  • High temperature resistance (up to 180 °C)

The reusable GL 45 caps fit all DURAN® GL 45 glass lab bottles, and provide the option of connecting 2, 3, 4, or 5 tubes to the bottle. The barbed stainless steel tubing connectors (4,2 mm diameter) are suitable for 3More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR