TeleScoop Water Samplers

Supplier: Sampling Systems
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5065B-502 5065C-1001B 5065C-1002 5065C-2002 5065C-252 5065C-502 5065D-1002 5065D-502 5065D-503 5065A-1001 5065A-1201 5065A-2501 5065A-2801 5065A-3001 5065A-6001 5065B-1001B 5065B-1002 5065B-2002 5065B-252
SAMP5065B-502EA 82.1 GBP
SAMP5065B-502 SAMP5065C-1001B SAMP5065C-1002 SAMP5065C-2002 SAMP5065C-252 SAMP5065C-502 SAMP5065D-1002 SAMP5065D-502 SAMP5065D-503 SAMP5065A-1001 SAMP5065A-1201 SAMP5065A-2501 SAMP5065A-2801 SAMP5065A-3001 SAMP5065A-6001 SAMP5065B-1001B SAMP5065B-1002 SAMP5065B-2002 SAMP5065B-252
TeleScoop Water Samplers
Samplers Fluid Samplers
TeleScoop water sampler is the ultimate extendable water sampler for liquid and water sampling.

  • Range of telescopic poles upto 6 m in length
  • Robust and lightweight design
  • Multi angle elbow design
  • Quick and easily interchangeable accessories - no tools needed
  • Variety of compatible sampling accessories
  • Ideal for sampling from river banks or overhead gantries

The TeleScoop water sampler is the latest extendable sampler for sampling waters and liquids from hard-to-reach places. The extendable rods reach upto 6 m in length and the robust yet lightweightMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR