SAR Breathing airline filters, 6 outlet, Radex

Supplier: RPB SAFETY
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

04-906
RPBS04-906EA 0 GBP
RPBS04-906
SAR Breathing airline filters, 6 outlet, Radex
Respirators Respiratory Systems
The RPB radex 6 outlet breathing air filter is designed to filter compressed breathing air of contaminants such as particulates down to 0,15 µm, odors, tastes, and moisture, in accordance with EN 12021 requirements.

  • Quick disconnect coupler that is compatibile with brands including Aro, CEJN, Dixion, and Rectus
  • 150 psi safety presure relief valve
  • Claw coupler port
  • Fitted with brass drain tap
  • Outlet pressure regulator provides the ability to adjust air pressure (0 to 125 psi range)
  • Strong, robust housing
  • Wall and floor mounting system
  • 6 outlet system to
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR