Ultra low temperature freezers with 5 inner doors, –86 °C, TDE Series

Supplier: REVCO TECHNOLOGIES
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TDE30086FV5ID TDE40086FV5ID TDE50086FV5ID TDE60086FV5ID TDE30086FV5I-U TDE40086FV5I-U TDE50086FV5I-U TDE60086FV5I-U
REVCTDE30086FV5IDEA 0 GBP
REVCTDE30086FV5ID REVCTDE40086FV5ID REVCTDE50086FV5ID REVCTDE60086FV5ID REVCTDE30086FV5I-U REVCTDE40086FV5I-U REVCTDE50086FV5I-U REVCTDE60086FV5I-U
Ultra low temperature freezers with 5 inner doors, –86 °C, TDE Series
Freezers Ultra Low Temperature Freezers
Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models with five inner doors, maximising storage capacity from 30000 up to 60000 2 ml vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every laboratory. Sustainability features include natural refrigerants and water-blown foam, compliant with many sustainability standards.

  • Easy-to-use set-up wizard, event log, temperature mapping and data downloads
  • Capacitive touch even when using latex
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR