Vibratory disc mill, RS 200

Supplier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

01.462.0171 01.462.0178 01.462.0179 01.462.0170 01.462.0192 01.462.0193 01.462.0263 01.462.0266 01.462.0002 20.730.0001 01.462.0353 01.462.0354 01.462.0355
412-0004EA 2110 GBP
412-0004 412-2533 412-2536 412-0003 412-0194 412-0195 412-2920 RETS01.462.0266 RETS01.462.0002 412-0258 412-0255 412-0256 412-0257
Vibratory disc mill, RS 200
Mills
The Vibratory Disc Mill RS200 is suitable for the extremely quick, loss-free and reproducible grinding of medium-hard, brittle and fibrous materials to analytical fineness. The RS200 is primarily used for sample preparation for spectral analysis.

  • Powerful stabilised-plane-drive
  • Analytical fineness in seconds with excellent reproducibility
  • One-button operation with graphics display
  • 10 parameter combinations as SOPs can be stored
  • Grinding tools in 4 different materials
  • IP 40

* depending on feed material and configuration/settiings

Order Now

SPECIFICATIONS

Model RS 200
Final fineness <20 µm
Environmentally Preferable
Material feed size <15 mm*
Max. sample volume 35 - 150 ml*
Dimensions 625×645×525 mm (with closed cover)
Drive 3 phase asynchronous motor with frequency converter
Grinding jar volumes 50/100/250 ml
Grinding time setting digital, 1 second - 99 minutes 59 seconds
Power supply 220 - 230 V  50/60 Hz
Speed range 700 - 1500 min⁻¹, continuously adjustable
Weight ~210 kg (without grinding set)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR