Capillary columns, MXT®-200 (Siltek®-treated stainless steel)

Supplier: Restek
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

75038 75052 75053 75055 75058 75070 75073 75082 75085 75088
REST75038EA 1260 GBP
REST75038 REST75052 REST75053 REST75055 REST75058 REST75070 REST75073 REST75082 REST75085 REST75088
Capillary columns, MXT®-200 (Siltek®-treated stainless steel)
Chromatography Columns
MXT®-200 columns are general purpose columns for solvents, Freon® fluorocarbons, alcohols, ketones, silanes, and glycols.

  • Midpolarity phase; Crossbond® trifluoropropylmethyl polysiloxane
  • Temperature range up to 400 °C
  • Equivalent to USP G6 phase

Coil diameter: 114,3 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR