Cleaning trolley Clino®, E1e

Supplier: PFENNIG REINIGUNGSTECHNIK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2020400
PPSA2020400EA 1520 GBP
PPSA2020400
Cleaning trolley Clino®, E1e
Trolleys
The Clino® E1e is the smallest possible cleaning trolley system with stainless steel flat wringer with electropolished base module suitable for high sensitive areas that require minimal space.

  • Ergonomic design
  • GMP conformity
  • Full flexibility in single- and two-step technique
  • Has double ball-bearinged guide wheels 75 mm

Delivery information: Supplied with 2×plastic blue buckets (25 and 15 L).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR