Moisture trap

Supplier: PerkinElmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

N9301193
PERCN9301193EA 501 GBP
PERCN9301193
Moisture trap
Filters Gas Filters
Gas contacts only glass, metal and the adsorbents for purity. The Drierite® indicator and molecular sieve 5A are packed in glass protected by an outer plastic tube in the event that the glass breaks. Unique loading design allows operation in any orientation without channeling.

Designed for GC detectors that require high purity gases and recommended for ELCD and ECD systems where moisture and contamination are possible.

Maximum pressure: 6,9 bar
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR