Serological pipettes, Nunc™

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

170353N 170354N 170355N 170356N 170357N 170358N 170364N 170365N 170366N 170367N 170368N 170369N 170371N 170372N 170373N 170374N 170375N 170376N
NUNC170353NEA 151 GBP
NUNC170353N NUNC170354N NUNC170355N NUNC170356N NUNC170357N NUNC170358N NUNC170364N NUNC170365N NUNC170366N NUNC170367N NUNC170368N NUNC170369N NUNC170371N NUNC170372N NUNC170373N NUNC170374N NUNC170375N NUNC170376N
Serological pipettes, Nunc™
Pipettes Serological Pipettes
Stringent quality specifications, and convenient features make Thermo Scientific™ Nunc™ Serological pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts.

  • Colour-coded pipettes and packaging for convenient volume selection
  • Reduce packaging waste with bulk packed options
  • PET filter plug to help prevent contamination
  • Clear appearance for better visibility
  • Free of RNases, DNases, and human DNA, non-cytotoxic, non-pyrogenic
  • Ensures dispensing accuracy ±2% for 1 ml and 2 ml
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR